Belt Za/X 13/16 X 32-1/16 60, 13/16" W, 32-1/16" L, 60 Grit

  • Mfr # 71425832005-3

  • Zoro # G3660030


product price:  $2.89
/ea
Sold in multiples of 50 for $144.50

Key Features

Width
13/16"
Length
32-1/16"
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71425832005-3
Zoro #
G3660030
UPC #
-
Country of Origin
Italy

Dimensions

Width
13/16"
Length
32-1/16"

Details

Item
Belt Za/X 13/16 X 32-1/16 60
Grit
60

Description

Belt Za/X 13/16 X 32-1/16 60

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.