Belt Za/X 2-1/2 X 18-15/16 40, 2-1/2" W, 18-15/16" L, 40 Grit

  • Mfr # 7153918903-3

  • Zoro # G3661029


product price:  $4.49
/ea
Sold in multiples of 10 for $44.90

Key Features

Width
2-1/2"
Length
18-15/16"
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7153918903-3
Zoro #
G3661029
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
2-1/2"
Length
18-15/16"

Details

Item
Belt Za/X 2-1/2 X 18-15/16 40
Grit
40

Description

Belt Za/X 2-1/2 X 18-15/16 40

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.