Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Za/X 2 X 32 60, 2" W, 32" L, 60 Grit

  • Mfr # 71493205-3

  • Zoro # G3660575


product price: $4.29
/ea
Sold in multiples of 10 for $42.90

Key Features

Width
2"
Length
32"
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71493205-3
Zoro #
G3660575
UPC #
-
Country of Origin
Italy

Dimensions

Width
2"
Length
32"

Details

Item
Belt Za/X 2 X 32 60
Grit
60

Description

Belt Za/X 2 X 32 60

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.