Belt Za/X 2 X 91.5 36, 2" W, 91-1/2" L, 36 Grit

  • Mfr # 7151091502-3

  • Zoro # G3660959


product price:  $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Width
2"
Length
91-1/2"
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7151091502-3
Zoro #
G3660959
UPC #
-
Country of Origin
Italy

Dimensions

Width
2"
Length
91-1/2"

Details

Item
Belt Za/X 2 X 91.5 36
Grit
36

Description

Belt Za/X 2 X 91.5 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.