Belt Za/X 3 X 21 120, 3" W, 21" L, 120 Grit
Mfr # 71582-3
Zoro # G3661257
product price: $3.89
/eaSold in multiples of 10 for $38.90
Key Features
Width
3"
Length
21"
Grit
120
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71582-3
Zoro #
G3661257
UPC #
-
Country of Origin
Italy
Dimensions
Width
3"
Length
21"
Details
Item
Belt Za/X 3 X 21 120
Grit
120
Description
Belt Za/X 3 X 21 120
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.