Belt Za/X 3 X 44-3/4 80, 3" W, 44-3/4" L, 80 Grit

  • Mfr # 715904606

  • Zoro # G3661327


product price:  $7.39
/ea
Sold in multiples of 10 for $73.90

Key Features

Width
3"
Length
44-3/4"
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715904606
Zoro #
G3661327
UPC #
-
Country of Origin
Italy

Dimensions

Width
3"
Length
44-3/4"

Details

Item
Belt Za/X 3 X 44-3/4 80
Grit
80

Description

Belt Za/X 3 X 44-3/4 80

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.