Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Za/X 3 X 79 150, 3" W, 79" L, 150 Grit

  • Mfr # 7159409-3

  • Zoro # G3661397


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Width
3"
Length
79"
Grit
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7159409-3
Zoro #
G3661397
UPC #
-
Country of Origin
Italy

Dimensions

Width
3"
Length
79"

Details

Item
Belt Za/X 3 X 79 150
Grit
150

Description

Belt Za/X 3 X 79 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.