Shop ARC ABRASIVES
See all product information
Create Account
Belt Za/X 4 X 168 36, 4" W, 168" L, Coated, Zirconia Alumina, 36 Grit, Blue
- Mfr # 71721-3
- Zoro # G0737269
product price:Â
$
31.89
/ea
Sold in multiples of 10 for
$318.90
Key Features
Abrasive Type
Coated
Width
4"
Length
168"
Grit
36
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71721-3
- Zoro #
- G0737269
- UPC #
- -
- Country of Origin
- Italy
- Item
- Belt Za/X 4 X 168 36
- Abrasive Type
- Coated
- Grit
- 36
- Abrasive Material
- Zirconia Alumina
- Color
- Blue
- Backing Material
- Polyester/Cotton
- Backing Weight
- X
Dimensions
- Width
- 4"
- Length
- 168"
Description
Belt Za/X 4 X 168 36
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.