Shop ARC ABRASIVES
See all product information
Create Account
Belt Za/X 4 X 359 50, 4" W, 359" L, 50 Grit
- Mfr # 7172535903-3
- Zoro # G0737278
product price:Â
$
55.69
/ea
Sold in multiples of 10 for
$556.90
Key Features
Width
4"
Length
359"
Grit
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7172535903-3
- Zoro #
- G0737278
- UPC #
- -
- Country of Origin
- Italy
- Item
- Belt Za/X 4 X 359 50
- Grit
- 50
Dimensions
- Width
- 4"
- Length
- 359"
Description
Belt Za/X 4 X 359 50
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.