Belt Za/X 4 X 36 180, 4" W, 36" L, 180 Grit

  • Mfr # 71674-3

  • Zoro # G3661771


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Width
4"
Length
36"
Grit
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71674-3
Zoro #
G3661771
UPC #
-
Country of Origin
Italy

Dimensions

Width
4"
Length
36"

Details

Item
Belt Za/X 4 X 36 180
Grit
180

Description

Belt Za/X 4 X 36 180

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.