Belt Za/X 5 X 271 180, 5" W, 271" L, 180 Grit

  • Mfr # 7173327110-3

  • Zoro # G0737305


product price:  $46.49
/ea
Sold in multiples of 10 for $464.90

Key Features

Width
5"
Length
271"
Grit
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7173327110-3
Zoro #
G0737305
UPC #
-
Country of Origin
Italy

Dimensions

Width
5"
Length
271"

Details

Item
Belt Za/X 5 X 271 180
Grit
180

Description

Belt Za/X 5 X 271 180

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.