Belt Za/X 6 X 48 120, 6" W, 48" L, 120 Grit

  • Mfr # 71752-3

  • Zoro # G3118571


product price: $14.59
/ea
Sold in multiples of 10 for $145.90

Key Features

Width
6"
Length
48"
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71752-3
Zoro #
G3118571
UPC #
-
Country of Origin
Italy

Dimensions

Width
6"
Length
48"

Details

Item
Belt Za/X 6 X 48 120
Grit
120

Description

Belt Za/X 6 X 48 120

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.