Belt Za/X Econ 3 X 132 80, 3" W, 132" L, Coated, Zirconia Alumina, 80 Grit, Blue
- Mfr # 71625-3
- Zoro # G3118370
product price:Â
$
15.89
/ea
Sold in multiples of 10 for
$158.90
Key Features
Abrasive Type
Coated
Width
3"
Length
132"
Abrasive Material
Zirconia Alumina
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71625-3
- Zoro #
- G3118370
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Width
- 3"
- Length
- 132"
Details
- Item
- Belt Za/X Econ 3 X 132 80
- Abrasive Type
- Coated
- Grit
- 80
- Abrasive Material
- Zirconia Alumina
- Color
- Blue
- Backing Material
- Polyester/Cotton
- Backing Weight
- X
Description
Belt Za/X Econ 3 X 132 80
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.