
Belt Za/Y 2 X 60 40, 2" W, 60" L, Coated, Zirconia Alumina, 40 Grit, Green
Mfr # 71502-2
Zoro # G3660785
product price:Â $8.69
/ea
Sold in multiples of 10 for $86.90
Key Features
Abrasive Type
Coated
Width
2"
Length
60"
Abrasive Material
Zirconia Alumina
Color
Green
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
71502-2
Zoro #
G3660785
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
2"
Length
60"
Details
Item
Belt Za/Y 2 X 60 40
Abrasive Type
Coated
Grit
40
Abrasive Material
Zirconia Alumina
Color
Green
Backing Material
Polyester
Backing Weight
Y
Description
Belt Za/Y 2 X 60 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.