Shop ARC ABRASIVES
See all product information
Create Account
Belt Za/Y 3 X 132 120, 3" W, 132" L, Coated, Zirconia Alumina, 120 Grit, Green
- Mfr # 7162508-2
- Zoro # G3118346
product price:Â
$
19.15
/ea
Sold in multiples of 10 for
$191.50
Key Features
Abrasive Type
Coated
Width
3"
Length
132"
Abrasive Material
Zirconia Alumina
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7162508-2
- Zoro #
- G3118346
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 3"
- Length
- 132"
Details
- Item
- Belt Za/Y 3 X 132 120
- Abrasive Type
- Coated
- Grit
- 120
- Abrasive Material
- Zirconia Alumina
- Color
- Green
- Backing Material
- Polyester
- Backing Weight
- Y
Description
Belt Za/Y 3 X 132 120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.