Shop ARC ABRASIVES
See all product information
Create Account
Belt Za/Y 37 X 60 80, 37" W, 60" L, Coated, Zirconia Alumina, 80 Grit, Green
- Mfr # 72285-10
- Zoro # G0741277
product price:Â
$
113.99
/ea
Sold in multiples of 5 for
$569.95
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
37"
Length
60"
Abrasive Material
Zirconia Alumina
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72285-10
- Zoro #
- G0741277
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 37"
- Length
- 60"
Details
- Item
- Belt Za/Y 37 X 60 80
- Abrasive Type
- Coated
- Grit
- 80
- Abrasive Material
- Zirconia Alumina
- Color
- Green
- Backing Weight
- Y
- Backing Material
- Polyester
Description
Belt Za/Y 37 X 60 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.