Belt Za/Y Plus 3/4 X 18 36, 3/4" W, 18" L, 36 Grit

  • Mfr # 714151802-1

  • Zoro # G3659839


product price:  $2.89
/ea
Sold in multiples of 50 for $144.50

Key Features

Width
3/4"
Length
18"
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
714151802-1
Zoro #
G3659839
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
3/4"
Length
18"

Details

Item
Belt Za/Y Plus 3/4 X 18 36
Grit
36

Description

Belt Za/Y Plus 3/4 X 18 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.