Zoro Homepage

Blending Disc, 2in, 24 Grit, TS, PK100

  • Mfr # 71-31449K

  • Zoro # G4072686


product price: $100.99
/pk 100, $1.01/ea
Free Shipping & Returns

Key Features

Overall Diameter
2 in
Quick Change System
TS
Abrasive Material
Ceramic
Grade
Extra Coarse
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-31449K
Zoro #
G4072686
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Quick Lok Disc
Quick Change System
TS
Abrasive Material
Ceramic
Grade
Extra Coarse
Grit
24
Series
Predator
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
Y
Color
Yellow
Maximum Operating Speed
30,000 RPM
Attachment Type
Turn-On/Off
Disc Attachment System
TS/TSM Turn-On/Off
Disc Attachment Type
Type 2
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit 24, Overall Diameter 2 in, Quick Change System TS, Series Predator, Maximum Operating Speed 30,000 RPM, Color Yellow, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.