Zoro Homepage

Conditioning Disc, AlO, 1-1/2in, VF, TS

  • Mfr # 59223

  • Zoro # G2815951


product price: $0.92
/ea
Sold in multiples of 5 for $4.60

Key Features

Overall Diameter
1 1/2 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
Z-Web
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59223
Zoro #
G2815951
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1 1/2 in

Details

Item
Quick Lok Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
Z-Web
Abrasive Type
Non-Woven
Backing Weight
Scrim Back
Color
Blue
Maximum Operating Speed
30,000 RPM
Attachment Type
Turn-On/Off
Disc Attachment Type
Type 2
Disc Attachment System
TS/TSM Turn-On/Off
Coating Coverage
Open

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Weight Scrim Back, Coating Coverage Open, Grade Very Fine, Grit Not Applicable, Overall Diameter 1 1/2 in, Quick Change System TS, Series ZK, Maximum Operating Speed 30,000 RPM, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.