Conditioning Disc, AlO, 1-1/2in, XCrs, TR
Mfr # 59321CM
Zoro # G2371512
product price: $0.96
/eaSold in multiples of 5 for $4.80
Key Features
Overall Diameter
1 1/2 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
Z-web
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59321CM
Zoro #
G2371512
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
1 1/2 in
Details
Item
Quick Lok Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
Z-web
Abrasive Type
Non-Woven
Backing Material
Cloth
Backing Weight
Scrim Back
Color
Brown
Maximum Operating Speed
30,000 RPM
Attachment Type
Roll-On/Off
Disc Attachment Type
Type 3
Disc Attachment System
TR Roll-On/Off
Coating Coverage
Open
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Weight Scrim Back, Coating Coverage Open, Grade Coarse, Grit Not Applicable, Overall Diameter 1 1/2 in, Quick Change System TR, Series ZK, Maximum Operating Speed 30,000 RPM, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.