Conditioning Disc, AlO, 2in, XCrs, TS
Mfr # 59241CM
Zoro # G1942141
product price: $1.19
/eaSold in multiples of 5 for $5.95
Key Features
Overall Diameter
2 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
Z-Web
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59241CM
Zoro #
G1942141
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Quick Lok Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
Z-Web
Abrasive Type
Non-Woven
Backing Material
Cloth
Backing Weight
Scrim Back
Color
Brown
Maximum Operating Speed
30,000 RPM
Attachment Type
Turn-On/Off
Disc Attachment System
TS/TSM Turn-On/Off
Disc Attachment Type
Type 2
Coating Coverage
Open
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Weight Scrim Back, Coating Coverage Open, Grade Coarse, Overall Diameter 2 in, Quick Change System TS, Series ZK, Maximum Operating Speed 30,000 RPM, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.