Zoro Homepage

Conditioning Disc, AlO, 3in, Crs, TR

  • Mfr # 59361

  • Zoro # G1494963


product price: $1.89
/ea
Sold in multiples of 25 for $47.25

Key Features

Overall Diameter
3 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Series
Z-web
Abrasive Type
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59361
Zoro #
G1494963
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Quick Lok Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
Z-web
Abrasive Type
Non-Woven
Backing Weight
Scrim Back
Color
Brown
Maximum Operating Speed
20,000 RPM
Disc Attachment Type
Type 3
Disc Attachment System
TR Roll-On/Off
Attachment Type
Roll-On/Off
Coating Coverage
Open

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Weight Scrim Back, Coating Coverage Open, Grade Coarse, Overall Diameter 3 in, Quick Change System TR, Series ZK, Maximum Operating Speed 20,000 RPM, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.