Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-H / L Predator 5In 80

  • Mfr # 71-30442V

  • Zoro # G2825859


product price: $2.49
/ea
Sold in multiples of 50 for $124.50

Key Features

Series
Predator
Abrasive Type
Coated
Disc Backing Material
Paper
Abrasive Grade
Coarse
Disc Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-30442V
Zoro #
G2825859
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Disc Diameter
5 in

Details

Item
PSA Sanding Disc
Series
Predator
Abrasive Type
Coated
Abrasive Grit
80
Disc Backing Material
Paper
Abrasive Grade
Coarse

Description

PSA Sanding Disc, Abrasive Type Coated, Series Predator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.