Shop ARC ABRASIVES
See all product information
Create Account
Disc
- Mfr # 0732-0458
- Zoro # G823933629
product price:Â
$
14.89
/ea
Sold in multiples of 10 for
$148.90
Key Features
Overall Diameter
4 1/2 in
Maximum Operating Speed
11,000 RPM
Grade
Coarse
Quick Change System
TR
Abrasive Type
Non-Woven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0732-0458
- Zoro #
- G823933629
- UPC #
- 198438000423
- Country of Origin
- Canada
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 7/8 in
Details
- Item
- Surface Conditioning Disc
- Maximum Operating Speed
- 11,000 RPM
- Grade
- Coarse
- Quick Change System
- TR
- Abrasive Type
- Non-Woven
- Connector Type
- Unthreaded Hole
- Abrasive Material
- Silicon Carbide
- Primary Material Application
- Aluminum, Steel
Description
Surface Conditioning Disc, Abrasive Material Silicon Carbide, Grade Coarse, Overall Diameter 4 1/2 in, Series Not Applicable, Maximum Operating Speed 11,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.