Shop ARC ABRASIVES
See all product information
Create Account
Disc
- Mfr # 0732-0478
- Zoro # G623933386
product price:Â
$
18.29
/ea
Sold in multiples of 10 for
$182.90
Key Features
Primary Material Application
Aluminum, Steel
Abrasive Type
Non-Woven
Connector Size
5/8"-11
Overall Diameter
4 1/2 in
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0732-0478
- Zoro #
- G623933386
- UPC #
- 198438000430
- Country of Origin
- Italy
- Item
- Surface Conditioning Disc
- Primary Material Application
- Aluminum, Steel
- Abrasive Type
- Non-Woven
- Grade
- Coarse
- Maximum Operating Speed
- 13,300 RPM
- Connector Type
- Threaded Hole
- Abrasive Material
- Silicon Carbide
- Quick Change System
- TS
Dimensions
- Connector Size
- 5/8"-11
- Overall Diameter
- 4 1/2 in
Description
Surface Conditioning Disc, Abrasive Material Silicon Carbide, Grade Coarse, Overall Diameter 4 1/2 in, Series Not Applicable, Maximum Operating Speed 13,300 RPM, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Abrasive Type Non-Woven
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.