Disc
- Mfr # 30441T
- Zoro # G123956304
product price:Â
$
1.39
/ea
Sold in multiples of 50 for
$69.50
Key Features
Color
Brown
Backing Material
Cloth
Grade
Medium
Resistance Properties
Load
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30441T
- Zoro #
- G123956304
- UPC #
- 198438179044
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Diameter
- 5 in
Details
- Item
- Qlok Disc
- Color
- Brown
- Backing Material
- Cloth
- Grade
- Medium
- Resistance Properties
- Load
- Abrasive Type
- Coated
- Coating Coverage
- Closed
- Abrasive Material
- Aluminum Oxide
- Backing Weight
- X
- Product Type
- PSA Disc
- Number of Vacuum Holes
- Non-Vacuum
- Wire Color
- Brown
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit Not Applicable, Overall Diameter 5 in, Quick Change System Not Applicable, Series Not Applicable, Maximum Operating Speed Not Applicable, Resistance Properties Load, Color Brown
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.