Disc
- Mfr # 30516ZA
- Zoro # G523933691
product price:Â
$
2.45
/ea
Sold in multiples of 25 for
$61.25
Key Features
Abrasive Material
Zirconia Alumina
Number of Vacuum Holes
Non-Vacuum
Backing Weight
Y
Coating Coverage
Closed
Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30516ZA
- Zoro #
- G523933691
- UPC #
- 198438182174
- Country of Origin
- Korea, Republic of
- Item
- Qlok Disc
- Abrasive Material
- Zirconia Alumina
- Number of Vacuum Holes
- Non-Vacuum
- Backing Weight
- Y
- Coating Coverage
- Closed
- Grade
- Fine
- Color
- Green
- Resistance Properties
- Load
- Product Type
- PSA Disc
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Wire Color
- Green
Dimensions
- Overall Diameter
- 12 in
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Fine, Grit Not Applicable, Overall Diameter 12 in, Quick Change System Not Applicable, Series Not Applicable, Maximum Operating Speed Not Applicable, Resistance Properties Load, Color Green
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.