Disc
- Mfr # 34965
- Zoro # G423781620
product price:Â
$
69.29
/ea
Key Features
Abrasive Type
Coated
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Overall Diameter
6 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34965
- Zoro #
- G423781620
- UPC #
- 198438037856
- Country of Origin
- Finland
- Item
- Qlok Disc
- Abrasive Type
- Coated
- Grade
- Very Fine
- Abrasive Material
- Aluminum Oxide
- Color
- White
- Resistance Properties
- Load
- Backing Weight
- B
- Coating Coverage
- Closed
- Number of Vacuum Holes
- Non-Vacuum
- Number of Discs Per Roll
- 125
- Product Type
- PSA Disc
- Backing Material
- Paper
- Wire Color
- White
Dimensions
- Overall Diameter
- 6 in
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Closed, Grade Very Fine, Grit Not Applicable, Overall Diameter 6 in, Quick Change System Not Applicable, Series Not Applicable, Maximum Operating Speed Not Applicable, Resistance Properties Load, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.