Disc
- Mfr # 50218
- Zoro # G023782119
product price:Â
$
35.69
/ea
Key Features
Overall Diameter
6 in
Number of Vacuum Holes
Non-Vacuum
Compatible Face Plate Diameter (Maximum)
6 in
Overall Length
6 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50218
- Zoro #
- G023782119
- UPC #
- 198438047237
- Country of Origin
- United States
- Item
- Sanding Disc
- Number of Vacuum Holes
- Non-Vacuum
- Color
- Blue
- Backup Pad Shape
- Round
- Density
- Soft
- Device Material
- Vinyl
- Maximum Operating Speed
- 10,000 RPM
- Product Type
- Disc Pad Hub
- Connector Type
- PSA
- Abrasive Mount Type
- Adhesive-Backed
- Compatible with Manufacturer Model Number
- 6" RL Disc
- Wire Color
- Blue
- Compatible Manufacturer Part Number
- 6" RL Disc
- Compatible Manufacturer Model Number
- 6" RL Disc
Dimensions
- Overall Diameter
- 6 in
- Compatible Face Plate Diameter (Maximum)
- 6 in
- Overall Length
- 6 in
- Overall Width
- 6 in
- Overall Thickness
- 1/2 in
- Compatible Face Plate Diameter (Minimum)
- 6 in
- Connector Size
- 5/16"-24
- Length
- 6 in
Description
Sanding Disc, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type PSA, Backup Pad Shape Round, Device Material Vinyl, Density Soft, Maximum Operating Speed 10,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Blue, Overall Length 6 in, Overall Width 6 in, Overall Diameter 6 in, Overall Thickness 1/2 in, Product Type Disc Pad Hub, Compatible Manufacturer Part Number 6 In. RL Disc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.