Disc
- Mfr # 50404
- Zoro # G623782083
product price:Â
$
43.29
/ea
Key Features
Compatible Face Plate Diameter (Maximum)
5 in
Device Material
Rubber
Number of Vacuum Holes
Non-Vacuum
Density
Medium
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50404
- Zoro #
- G623782083
- UPC #
- 198438047831
- Country of Origin
- United States
Dimensions
- Compatible Face Plate Diameter (Maximum)
- 5 in
- Overall Thickness
- 1/4 in
- Overall Width
- 5 in
- Fits Chest Size
- Air-Cooled
- Overall Diameter
- 5 in
- Connector Size
- 5/8"-11
- Overall Length
- 5 in
- Compatible Face Plate Diameter (Minimum)
- 5 in
- Length
- 5 in
Details
- Item
- Sanding Disc
- Device Material
- Rubber
- Number of Vacuum Holes
- Non-Vacuum
- Density
- Medium
- Color
- Black
- Abrasive Mount Type
- Threaded Hole
- Product Type
- Disc Pad Hub
- Connector Type
- Threaded Hole
- Backup Pad Shape
- Round
- Compatible with Manufacturer Model Number
- 5" RL Disc
- Features
- Air-Cooled
- Wire Color
- Black
- Compatible Manufacturer Part Number
- 5" RL Disc
- Compatible Manufacturer Model Number
- 5" RL Disc
Description
Sanding Disc, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed Not Applicable, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 5 in, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 1/4 in, Product Type Disc Pad Hub, Compatible Manufacturer Part Number 5 In. RL Disc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.