Shop ARC ABRASIVES
See all product information
Create Account
Disc
- Mfr # 53905
- Zoro # G623781482
product price:Â
$
53.89
/ea
Key Features
Device Material
Nylon
Abrasive Mount Type
Hook and Loop
Density
Medium
Compatible Face Plate Diameter (Minimum)
5 in
Overall Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53905
- Zoro #
- G623781482
- UPC #
- 198438050213
- Country of Origin
- United States
Dimensions
- Compatible Face Plate Diameter (Minimum)
- 5 in
- Overall Length
- 5 in
- Fits Chest Size
- Tall T Hook Type 7
- Compatible Face Plate Diameter (Maximum)
- 5 in
- Connector Size
- 5/16"-24
- Overall Diameter
- 5 in
- Overall Thickness
- 1/2 in
- Overall Width
- 5 in
- Length
- 5 in
Details
- Item
- Sanding Disc
- Device Material
- Nylon
- Abrasive Mount Type
- Hook and Loop
- Density
- Medium
- Backup Pad Shape
- Round
- Compatible with Manufacturer Model Number
- 5" RL Disc
- Product Type
- Disc Pad Hub
- Number of Vacuum Holes
- Non-Vacuum
- Maximum Operating Speed
- 10,000 RPM
- Connector Type
- Hook-and-Loop
- Color
- Black
- Features
- Tall T Hook Type 7
- Wire Color
- Black
- Compatible Manufacturer Part Number
- 5" RL Disc
- Compatible Manufacturer Model Number
- 5" RL Disc
Description
Sanding Disc, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Nylon, Density Medium, Maximum Operating Speed 10,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 5 in, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 1/2 in, Product Type Disc Pad Hub, Compatible Manufacturer Part Number 5 In. RL Disc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.