Shop ARC ABRASIVES
See all product information
Create Account
Disc
- Mfr # 71-30562
- Zoro # G523933509
product price:Â
$
2.79
/ea
Sold in multiples of 10 for
$27.90
Key Features
Overall Diameter
20 in
Backing Weight
Y
Series
Predator
Resistance Properties
Load
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71-30562
- Zoro #
- G523933509
- UPC #
- 198438116483
- Country of Origin
- Korea, Republic of
- Item
- Qlok Disc
- Backing Weight
- Y
- Series
- Predator
- Resistance Properties
- Load
- Backing Material
- Cloth
- Number of Vacuum Holes
- Non-Vacuum
- Abrasive Material
- Ceramic
- Coating Coverage
- Closed
- Grade
- Medium
- Product Type
- PSA Disc
- Color
- Yellow
- Abrasive Type
- Coated
- Wire Color
- Yellow
Dimensions
- Overall Diameter
- 20 in
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit Not Applicable, Overall Diameter 20 in, Quick Change System Not Applicable, Series Predator, Maximum Operating Speed Not Applicable, Resistance Properties Load, Color Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.