Zoro Homepage

Disc Arc-Strip Qlok Typ-R 4In

  • Mfr # 0733-0401

  • Zoro # G3685249


product price: $11.19
/ea
Sold in multiples of 50 for $559.50

Key Features

Overall Diameter
4 in
Quick Change System
TR
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Abrasive Type
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0733-0401
Zoro #
G3685249
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
4 in

Details

Item
Disc Arc-Strip Qlok Typ-R 4In
Quick Change System
TR
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Abrasive Type
Non-Woven
Maximum Operating Speed
10,000 RPM
Coating Coverage
Open

Description

Disc Arc-Strip Qlok Typ-R 4In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.