Shop ARC ABRASIVES
See all product information
Create Account
FD
- Mfr # 71-1056508
- Zoro # G223933755
product price:Â
$
9.59
/ea
Sold in multiples of 10 for
$95.90
Key Features
Connector Type
Quick-Change
Abrasive Material
Ceramic
Coating Coverage
Closed
Grit
120
Quick Change System
TS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71-1056508
- Zoro #
- G223933755
- UPC #
- 198438109447
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Diameter
- 3 in
Details
- Item
- Flap Disc
- Connector Type
- Quick-Change
- Abrasive Material
- Ceramic
- Coating Coverage
- Closed
- Grit
- 120
- Quick Change System
- TS
- Series
- Predator
- Abrasive Type
- Coated
- Grade
- Fine
- Maximum Operating Speed
- 20,000 RPM
- Flap Disc Type
- Type 27
- Density Rating
- Standard
- Backing Plate Material
- Nylon
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Fine, Backing Plate Material Nylon, Connector Size Not Applicable, Connector Type Quick-Change, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 3 in, Quick Change System TS, Series Predator, Coating Coverage Closed, Grit 120, Maximum Operating Speed 20,000 RPM, Features Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.