FD
- Mfr # 71-10804FF
- Zoro # G323933822
product price:Â
$
7.49
/ea
Sold in multiples of 10 for
$74.90
Key Features
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Series
Predator
Abrasive Type
Coated
Backing Plate Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71-10804FF
- Zoro #
- G323933822
- UPC #
- 198438109546
- Country of Origin
- Türkiye
- Item
- Flap Disc
- Connector Type
- Unthreaded Hole
- Abrasive Material
- Ceramic
- Series
- Predator
- Abrasive Type
- Coated
- Backing Plate Material
- Fiberglass
- Maximum Operating Speed
- 15,150 RPM
- Flap Disc Type
- Type 27
- Density Rating
- Standard
- Coating Coverage
- Closed
- Grade
- Coarse
- Grit
- 40
Dimensions
- Connector Size
- 5/8 in
- Overall Diameter
- 4 in
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 in, Quick Change System Not Applicable, Series Predator, Coating Coverage Closed, Grit 40, Maximum Operating Speed 15,150 RPM, Features Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.