Shop ARC ABRASIVES
See all product information
Create Account
FD
- Mfr # 71-10874FF
- Zoro # G623933843
product price:Â
$
22.99
/ea
Sold in multiples of 10 for
$229.90
Key Features
Grade
Medium
Coating Coverage
Closed
Flap Disc Type
Type 27
Abrasive Material
Ceramic
Backing Plate Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71-10874FF
- Zoro #
- G623933843
- UPC #
- 198438111754
- Country of Origin
- Türkiye
- Item
- Flap Disc
- Grade
- Medium
- Coating Coverage
- Closed
- Grit
- 60
- Flap Disc Type
- Type 27
- Abrasive Material
- Ceramic
- Backing Plate Material
- Fiberglass
- Connector Type
- Threaded Hole
- Maximum Operating Speed
- 10,200 RPM
- Abrasive Type
- Coated
- Series
- Predator
- Density Rating
- Standard
Dimensions
- Overall Diameter
- 6 in
- Connector Size
- 5/8"-11
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 6 in, Quick Change System Not Applicable, Series Predator, Coating Coverage Closed, Grit 60, Maximum Operating Speed 10,200 RPM, Features Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.