FD
- Mfr # 71-10886FF
- Zoro # G823933612
product price:Â
$
18.69
/ea
Sold in multiples of 10 for
$186.90
Key Features
Maximum Operating Speed
10,200 RPM
Flap Disc Type
Type 27
Series
Predator
Density Rating
Standard
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71-10886FF
- Zoro #
- G823933612
- UPC #
- 198438111907
- Country of Origin
- Türkiye
- Item
- Flap Disc
- Maximum Operating Speed
- 10,200 RPM
- Flap Disc Type
- Type 27
- Grit
- 80
- Series
- Predator
- Density Rating
- Standard
- Abrasive Material
- Ceramic
- Grade
- Medium
- Backing Plate Material
- Fiberglass
- Abrasive Type
- Coated
- Coating Coverage
- Closed
- Connector Type
- Unthreaded Hole
Dimensions
- Connector Size
- 7/8 in
- Overall Diameter
- 6 in
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 6 in, Quick Change System Not Applicable, Series Predator, Coating Coverage Closed, Grit 80, Maximum Operating Speed 10,200 RPM, Features Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.