Fiber Disc, 4-1/2, Prdatr, 80G, PK25
Mfr # 71-047806WK
Zoro # G4011025
product price: $64.59
/pk 25, $2.58/eaKey Features
Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-047806WK
Zoro #
G4011025
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Disc Dia.
4-1/2"
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
80 / P80
Abrasive Grade
Medium
Disc Backing Material
Fiber
Backing Weight
YY
Max. RPM
11,000 RPM
Grade
Coarse
Grit
80
Series
Predator
Vacuum Hole Design
Non-Vacuum
Color
Gray
Backing Material
Fiber
Connector Type
Unthreaded Hole
Coating Coverage
Closed
Maximum Operating Speed
11,000 RPM
Resistance Properties
Heat, Load
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight YY, Grit 80, Overall Diameter 4 1/2 in, Series Predator, Coating Coverage Closed, Maximum Operating Speed 11,000 RPM, Resistance Properties Heat, Load, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Gray, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.