Zoro Homepage

Fiber Disc, 5in, Predator, 24G, PK25

  • Mfr # 71-057801K

  • Zoro # G4060481


product price: $54.29
/pk 25, $2.17/ea

Key Features

Disc Diameter
5 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Extra Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-057801K
Zoro #
G4060481
UPC #
-
Country of Origin
Turkey

Dimensions

Disc Diameter
5 in
Mounting Hole Size
7/8 in
Disc Dia.
5"
Overall Diameter
5 in
Connector Size
7/8 in

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
24 / P24
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Backing Weight
YY
Max. RPM
10,000 RPM
Grade
Extra Coarse
Grit
24
Series
Predator
Color
Gray
Vacuum Hole Design
Non-Vacuum
Backing Material
Fiber
Features
Self-Lubricating Grinding Aid, Rigid Backing
Resistance Properties
Heat
Coating Coverage
Closed
Connector Type
Unthreaded Hole
Maximum Operating Speed
10,000 RPM

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight YY, Grit 24, Overall Diameter 5 in, Series Predator, Coating Coverage Closed, Maximum Operating Speed 10,000 RPM, Resistance Properties Heat, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Gray, Features Self-Lubricating Grinding Aid, Rigid Backing, Grade Extra Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.