Zoro Homepage

Fiber Disc, 5in, Predator, 36G, PK25

  • Mfr # 71-057802WK

  • Zoro # G4065512


product price: $69.79
/pk 25, $2.79/ea

Key Features

Disc Diameter
5 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Extra Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-057802WK
Zoro #
G4065512
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Mounting Hole Size
7/8 in
Disc Dia.
5"
Overall Diameter
5 in
Connector Size
7/8 in

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
36 / P36
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Max. RPM
10,000 RPM
Grade
Extra Coarse
Grit
36
Series
Predator
Backing Material
Fiber
Color
Gray
Vacuum Hole Design
Non-Vacuum
Resistance Properties
Heat, Load
Connector Type
Unthreaded Hole
Maximum Operating Speed
10,000 RPM
Coating Coverage
Closed

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Grit 36, Overall Diameter 5 in, Series Predator, Coating Coverage Closed, Maximum Operating Speed 10,000 RPM, Resistance Properties Heat, Load, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Gray, Grade Extra Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.