Fiber Disc, 7in, Predatr, 120G, PK25
Mfr # 71-077808K
Zoro # G4089592
product price: $49.99
/pk 25, $2.00/eaKey Features
Disc Diameter
7 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-077808K
Zoro #
G4089592
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
7 in
Mounting Hole Size
7/8 in
Disc Dia.
7"
Connector Size
7/8 in
Overall Diameter
7 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
120 / P120
Abrasive Grade
Medium
Disc Backing Material
Fiber
Backing Weight
YY
Max. RPM
8,600 RPM
Grade
Medium
Grit
120
Series
Predator
Backing Material
Fiber
Color
Gray
Vacuum Hole Design
Non-Vacuum
Maximum Operating Speed
8,600 RPM
Resistance Properties
Heat
Coating Coverage
Closed
Features
Self-Lubricating Grinding Aid, Rigid Backing
Connector Type
Unthreaded Hole
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight YY, Grit 120, Overall Diameter 7 in, Series Predator, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Heat, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Gray, Features Self-Lubricating Grinding Aid, Rigid Backing, Grade Medium, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.