Zoro Homepage

Fiber Disc, 9-1/8 in., 50 Grit, Brown

  • Mfr # 36936

  • Zoro # G2711731


product price: $3.89
/ea
Sold in multiples of 100 for $389.00

Key Features

Disc Diameter
9 1/8 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36936
Zoro #
G2711731
UPC #
-
Country of Origin
Canada

Dimensions

Disc Diameter
9 1/8 in
Mounting Hole Size
7/8 in
Disc Dia.
9-1/8"

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
50
Abrasive Grade
Coarse
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
6000
Grade
Coarse
Grit
50
Series
Predator(TM)
Vacuum Hole Design
Non-Vacuum
Color
Brown
Backing Material
Fiber

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Weight Y, Series Predator(TM), Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.