Zoro Homepage

Fiber Disc, Ceramic, 50 Grit, Purple

  • Mfr # 80-047804

  • Zoro # G111297426


product price: $2.39
/ea
Sold in multiples of 25 for $59.75

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Series
BLITZ
Resistance Properties
Heat
Features
Grinding Aid, Rigid Backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-047804
Zoro #
G111297426
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Diameter
4 1/2 in
Connector Size
7/8 in

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
50
Series
BLITZ
Resistance Properties
Heat
Features
Grinding Aid, Rigid Backing
Coating Coverage
Closed
Backing Material
Fiber
Color
Purple
Connector Type
Unthreaded Hole
Maximum Operating Speed
13,300 RPM

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 50, Overall Diameter 4 1/2 in, Series BLITZ, Coating Coverage Closed, Maximum Operating Speed 13,300 RPM, Resistance Properties Heat, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Purple, Features Grinding Aid, Rigid Backing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.