Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Disc, Coated, 4-1/2" Disc Diameter

  • Mfr # 3734506

  • Zoro # G4442254


product price: $2.49
/ea
Sold in multiples of 25 for $62.25

Key Features

Disc Diameter
4 1/2 in
Mounting Hole Size
5/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
80 / P80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3734506
Zoro #
G4442254
UPC #
-
Country of Origin
Multiple

Dimensions

Disc Diameter
4 1/2 in
Mounting Hole Size
5/8 in
Arbor Hole Size & Type
5/8"-11 Threaded Hole
Overall Diameter
4 1/2 in
Connection Size & Type
5/8"-11 Threaded Hole
Arbor Hole Size
5/8"-11
Connector Size
5/8"-11

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
80 / P80
Abrasive Grade
Medium
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
11,000 RPM
Grade
Coarse
Grit
80
Series
Apex
Vacuum Hole Design
Non-Vacuum
Color
Orange
Attachment Type
5/8 in Arbor Hole
Backing Material
Fiber
Maximum Operating Speed
11,000 RPM
Abrasive Type - Grade - Grit
Coated - 80 / P80
Connector Type
Threaded Hole
Arbor Hole Type
Threaded

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 80, Overall Diameter 4 1/2 in, Series Apex, Maximum Operating Speed 11,000 RPM, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Color Orange, Grade Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.