Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Disc, Coated, 5" Disc Diameter

  • Mfr # 373504

  • Zoro # G7754623


product price: $3.19
/ea
Sold in multiples of 25 for $79.75

Key Features

Disc Diameter
5 in
Mounting Hole Size
5/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373504
Zoro #
G7754623
UPC #
-
Country of Origin
Multiple

Dimensions

Disc Diameter
5 in
Mounting Hole Size
5/8 in
Connector Size
7/8 in
Arbor Hole Size
7/8 in
Connection Size & Type
7/8 in Unthreaded Hole
Overall Diameter
5 in
Arbor Hole Size & Type
7/8 in Unthreaded Hole

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
50 / P50
Abrasive Grade
Coarse
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
10,000 RPM
Grade
Coarse
Grit
50
Series
Apex
Vacuum Hole Design
Non-Vacuum
Color
Orange
Backing Material
Fiber
Attachment Type
7/8 in Arbor Hole
Abrasive Type - Grade - Grit
Coated - 50 / P50
Maximum Operating Speed
10,000 RPM
Connector Type
Unthreaded Hole
Arbor Hole Type
Unthreaded

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 50, Overall Diameter 5 in, Series Apex, Maximum Operating Speed 10,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Grade Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.