Zoro Homepage

Fiber Disc, Coated, 5" Disc Diameter

  • Mfr # 3735502

  • Zoro # G4442656


product price: $4.19
/ea
Sold in multiples of 25 for $104.75

Key Features

Disc Diameter
5 in
Mounting Hole Size
5/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
36 / P36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3735502
Zoro #
G4442656
UPC #
-
Country of Origin
Multiple

Dimensions

Disc Diameter
5 in
Mounting Hole Size
5/8 in
Overall Diameter
5 in
Connector Size
5/8"-11

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
36 / P36
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
10,000 RPM
Grade
Extra Coarse
Grit
36
Series
Apex
Attachment Type
5/8 in Arbor Hole
Vacuum Hole Design
Non-Vacuum
Color
Orange
Backing Material
Fiber
Maximum Operating Speed
10,000 RPM
Connector Type
Threaded Hole

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 36, Overall Diameter 5 in, Series Apex, Maximum Operating Speed 10,000 RPM, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Color Orange, Grade Extra Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.