Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Disc, Coated, 7" Disc Diameter

  • Mfr # 373602

  • Zoro # G4442428


product price: $4.69
/ea
Sold in multiples of 25 for $117.25

Key Features

Disc Diameter
7 in
Mounting Hole Size
5/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Extra Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373602
Zoro #
G4442428
UPC #
-
Country of Origin
Multiple

Dimensions

Disc Diameter
7 in
Mounting Hole Size
5/8 in
Arbor Hole Size
7/8 in
Arbor Hole Size & Type
7/8 in Unthreaded Hole
Connector Size
7/8 in
Overall Diameter
7 in
Connection Size & Type
7/8 in Unthreaded Hole

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
36 / P36
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
8,600 RPM
Grade
Extra Coarse
Grit
36
Series
Apex
Attachment Type
7/8 in Arbor Hole
Color
Orange
Vacuum Hole Design
Non-Vacuum
Backing Material
Fiber
Abrasive Type - Grade - Grit
Coated - 36 / P36
Connector Type
Unthreaded Hole
Maximum Operating Speed
8,600 RPM
Arbor Hole Type
Unthreaded

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 36, Overall Diameter 7 in, Series Apex, Maximum Operating Speed 8,600 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Grade Extra Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.