Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Disc, Coated, 7" Disc Diameter

  • Mfr # 373608

  • Zoro # G4442394


product price: $3.19
/ea
Sold in multiples of 25 for $79.75

Key Features

Disc Diameter
7 in
Mounting Hole Size
5/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373608
Zoro #
G4442394
UPC #
-
Country of Origin
Multiple

Dimensions

Disc Diameter
7 in
Mounting Hole Size
5/8 in
Connector Size
7/8 in
Overall Diameter
7 in
Arbor Hole Size
7/8 in
Arbor Hole Size & Type
7/8 in Unthreaded Hole
Connection Size & Type
7/8 in Unthreaded Hole

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
120 / P120
Abrasive Grade
Medium
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
8,600 RPM
Grade
Medium
Grit
120
Series
Apex
Attachment Type
7/8 in Arbor Hole
Vacuum Hole Design
Non-Vacuum
Color
Orange
Backing Material
Fiber
Connector Type
Unthreaded Hole
Abrasive Type - Grade - Grit
Coated - 120 / P120
Maximum Operating Speed
8,600 RPM
Arbor Hole Type
Unthreaded

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 120, Overall Diameter 7 in, Series Apex, Maximum Operating Speed 8,600 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Grade Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.