Zoro Homepage

Finishing Disc, 6 in., Medium, AO, Maroon

  • Mfr # 53136-1

  • Zoro # G2711786


product price: $4.69
/ea
Sold in multiples of 25 for $117.25

Key Features

Overall Width
6 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Extra Coarse
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53136-1
Zoro #
G2711786
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
6 in
Disc Diameter
6 in

Details

Item
Sanding Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Extra Coarse
Grit
36
Backing Material
Fiber
Backing Weight
Y
Series
Predator
Color
Maroon
Disc Backing Material
Fiber
Abrasive Grade
Extra Coarse
Vacuum Hole Design
Non-Vacuum
Abrasive Grit
36

Description

Sanding Disc Roll, Abrasive Type Non-Woven, Vacuum Hole Design Non-Vacuum, Disc Diameter 6 in, Abrasive Grit 36, Abrasive Grade Extra Coarse, Abrasive Material Aluminum Oxide, Disc Backing Material Fiber, Backing Weight Y, Color Maroon, Series Predator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.