Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Disc, 4-1/2" dia., Type 27, Coated

  • Mfr # 10670213

  • Zoro # G4442489


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Flap Disc Type
Type 27
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10670213
Zoro #
G4442489
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Connection Size & Type
5/8"-11 Threaded Hole

Details

Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Backing Material
Polyester
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Extra Coarse
Grit
36
Series
Apex
Maximum Operating Speed
13,300 RPM
Abrasive Type Grit Grade
Coated - 36 / P36
Abrasive Type - Grade
Coated - Extra Coarse
Quick Change System
TS/TSM Turn-On/Off

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Apex, Backing Material Polyester, Backing Weight Y, Grit 36, Maximum Operating Speed 13,300 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.